Beli harga bearing pad di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Anti Vibration PadDeskripsi:For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.atribut:
- Allowable Surface Pressure (kg/cm²): 5
- Material: Natural Rubber (NR)
- Operating Temperature Limits: -5 to 70deg C
- Rubber Hardness: 55 degree +/- 5
- Thickness (mm): 10
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TRUSCO Anti-Vibration Padatribut:
- Width (mm): 150
- Finishing Material: Natural rubber (NR)
- Thickness (mm): 15
- Weight (g): 2030
- Allowable Surface Pressure (kg/cm²): 4
- Type: Belt type
- Dimensions (mm): 15x150x1000
- TRUSCO Anti-Vibration Padatribut:
- Material: Natural Rubber (NR)
- Width (mm): 100
- Length (mm): 100
- Thickness (mm): 10
- Color: Black
- Maximum Size (mm): 600x1000
- Operating Temperature Range: -5 to 70°C
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- Rubber Hardness: 55° ±5
- TRUSCO Vibration Absorbing PadDeskripsi:-As it is easy to process, it can be used by simply cutting the V-groove of 50mm interval with the utility knife.-Has tolerance to cutting oil, machine oil, lubricant oil, etc. -For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.atribut:
- Allowable Surface Pressure: 0.5N/mm2
- Thickness: 10mm
- Width: 100mm
- Length: 1000mm
- Rubber Hardness: 55°±5
- Working Temperature Range: -5 to 110degree C
- Color: Black
- Material: Synthetic Rubber (CR)
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- Dalton Tangga Lipat MultifungsiDeskripsi:Dalton Tangga Serbaguna adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.atribut:
- Material: Aluminium 6063
- Maximum Loading Capacity (kg): 150
- Space of Rungs (cm): 29
- Thickness (mm): 1.2
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- 3M Post-It Sticky Notes Seri 654Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x3 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding.- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung.- Perekatnya tidak akan meninggalkan residu.- Kertas tidak akan melengkung saat ditempelkan.- Kertas mudah ditulisi
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Regency Kipas Angin Berdiri TornadoDeskripsi:Tornado Stand (TST) adalah kipas angin tornado yang kami tinggikan. Di rancang untuk kebutuhan sirkulasi udara di ruang berkumpul. Gagang besi di bagian belakang untuk mudah dipindahkan. Kaki stand terbuat dari coran dengan bodi plastik, dan di tambahkan karet kaki untuk stabilitas dan anti gores lantai. Blade kipas yang terbuat dari besi sudah di balancing supaya kipas angin suaranya halus dan tidak bergetar.Fitur- Body terbuat dari besi- Motor terbuat dari tembaga murni- Switch 3 speed- Switch untuk fitur swing 90 derajat dari kiri ke kanan - Mechanisme sistem swing mengunakan bearing besi untuk ke-awetan - Kipas angin bisa di arahkan 90 derajat ke langit2 - Awet, tahan banting, dan tahan lamaatribut:
- Voltage (V): 220
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga harga bearing pad Terbaru March 2026
| NTN Micro Ball Bearing (Laher) | Rp20.900 |
| TRUSCO Anti Vibration Pad | Rp24.900 |
| TRUSCO Anti-Vibration Pad | Rp519.900 |
| Paperline Writing Pad (Memo) | Rp19.900 |
| TRUSCO Anti-Vibration Pad | Rp36.900 |
| TRUSCO Vibration Absorbing Pad | Rp499.900 |
| TRUSCO Vibration Absorbing Pad (Penahan Getaran) | Rp179.900 |
| DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability | Rp9.900 |
| Daytona Max Series Ultra Force Brake Pad Steel Fiber (Kanvas Rem, Kampas Rem) | Rp84.900 |
| Dalton Tangga Lipat Multifungsi | Rp1.299.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/P101002856-1.jpg)


/7cP101574264-2.jpg)


/P101001374-1.jpg)

/P102085387-2.jpg)

/P101518176-1.jpg)

/0cP101000012-28.jpg)

/P101000154-1.jpg)